KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Tight Connector, 1/2 in., Blue

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2198892| Mfr #: SHC1023SS

$70.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Liquid Tight Cord Connector
Material: Stainless Steel
Standards: CSA LR27378/UL E54218(M)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198892 Mfr #: SHC1023SS
Item: Liquid Tight Cord ConnectorMaterial: Stainless Steel
Standards: CSA LR27378/UL E54218(M)Conduit Size: 1/2"
Length: 1-41/64"Color: Blue
Cord Dia. Range: 3/8" to 1/2"Connector Type: Straight
Number of Cords: 1Country of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Stainless Steel, Conduit Size 1/2 In., Length 1-41/64 In., Cord Dia. Range 3/8 In. to 1/2 In., Number of Cords 1, Connector Type Straight, Color Blue, Standards CSA LR27378/UL E54218(M)

Reviews