Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Liquid Tight Connector, 1/2in., 90 deg, Brn

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1148847| Mfr #: NHC1024ZP

$12.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Liquid Tight Cord Connector
Number of Cords: 1
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148847 Mfr #: NHC1024ZP
Item: Liquid Tight Cord ConnectorNumber of Cords: 1
Color: BrownConnector Type: 90 Degrees
Length: 2-3/8"Conduit Size: 1/2"
Material: Zinc-Plated SteelStandards: CSA LR27378/UL E54218(M)
Cord Dia. Range: 1/2" to 5/8"Country of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 1/2 In., Length 2-3/8 In., Cord Dia. Range 1/2 In. to 5/8 In., Number of Cords 1, Connector Type 90 Degrees , Color Brown, Standards CSA LR27378/UL E54218(M)

Reviews