STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Liquid Tight Connector, 1/2in., 90 deg, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1685747| Mfr #: NHC1021CR

$11.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1/2"
Item: Liquid Tight Cord Connector
Connector Type: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685747 Mfr #: NHC1021CR
Conduit Size: 1/2"Item: Liquid Tight Cord Connector
Connector Type: 90 DegreesCord Dia. Range: 3/16" to 1/4"
Material: NylonNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 2-1/2"
Color: RedCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/2 In., Length 2-1/2 In., Cord Dia. Range 3/16 In. to 1/4 In., Number of Cords 1, Connector Type 90 Degrees , Color Red, Standards CSA LR27378/UL E54218(M)

Reviews