Liquid Tight Connector, 1/2in., 90 deg, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1524433| Mfr #: NHC1021ZP

$16.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1/2"
Item: Liquid Tight Cord Connector
Connector Type: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524433 Mfr #: NHC1021ZP
Conduit Size: 1/2"Item: Liquid Tight Cord Connector
Connector Type: 90 DegreesCord Dia. Range: 3/16" to 1/4"
Material: Zinc-Plated SteelNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 2-3/8"
Color: RedCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Zinc-Plated Steel, Conduit Size 1/2 In., Length 2-3/8 In., Cord Dia. Range 3/16 In. to 1/4 In., Number of Cords 1, Connector Type 90 Degrees , Color Red, Standards CSA LR27378/UL E54218(M)

Reviews