Liquid Tight Connector, 1/2in., 90 deg, Wht

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0470102| Mfr #: NHC1022

$9.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1/2"
Item: Liquid Tight Cord Connector
Connector Type: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470102 Mfr #: NHC1022
Conduit Size: 1/2"Item: Liquid Tight Cord Connector
Connector Type: 90 DegreesCord Dia. Range: 1/4" to 3/8"
Material: aluminumNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 2-15/64"
Color: WhiteCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Aluminum, Conduit Size 1/2 In., Length 2-15/64 In., Cord Dia. Range 1/4 In. to 3/8 In., Number of Cords 1, Connector Type 90 Degrees , Color White, Standards CSA LR27378/UL E54218(M)

Reviews