SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/4 In., Length 2-35/64 In., Cord Dia. Range 5/64 In. to 1/8 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards CSA LR27378/UL E54218(M)

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1289583| Mfr #: HJ1010G

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cords: 1Material: NylonConnector Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289583 Mfr #: HJ1010G
Number of Cords: 1Material: Nylon
Connector Type: StraightStandards: CSA LR27378/UL E54218(M)
Color: GrayItem: Liquid Tight Cord Connector
Conduit Size: 1/4"Length: 2-35/64"
Cord Dia. Range: 5/64" to 1/8"Country of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/4 In., Length 2-35/64 In., Cord Dia. Range 5/64 In. to 1/8 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards CSA LR27378/UL E54218(M)

Reviews