Liquid Tight Connector, 1in, 90 deg, Yellow

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2026534| Mfr #: NHC1041CR

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1"
Item: Liquid Tight Cord Connector
Connector Type: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026534 Mfr #: NHC1041CR
Conduit Size: 1"Item: Liquid Tight Cord Connector
Connector Type: 90 DegreesCord Dia. Range: 5/8" to 3/4"
Material: NylonNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 3-5/16"
Color: YellowCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1 In., Length 3-5/16 In., Cord Dia. Range 5/8 In. to 3/4 In., Number of Cords 1, Connector Type 90 Degrees , Color Yellow, Standards CSA LR27378/UL E54218(M)

Reviews