Liquid Tight Connector, 1in, Straight, Pink

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2424371| Mfr #: SHC1044CR

$8.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1"
Item: Liquid Tight Cord Connector
Connector Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424371 Mfr #: SHC1044CR
Conduit Size: 1"Item: Liquid Tight Cord Connector
Connector Type: StraightCord Dia. Range: 1" to 1-1/8"
Material: NylonNumber of Cords: 1
Standards: CSA LR27378/UL E54218(M)Length: 2-35/64"
Color: PinkCountry of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1 In., Length 2-35/64 In., Cord Dia. Range 1 In. to 1-1/8 In., Number of Cords 1, Connector Type Straight, Color Pink, Standards CSA LR27378/UL E54218(M)

Reviews