Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Insulated Connector, 3/4 In., Nylon, 90 Deg
  • Zoro #: G0287305
  • Mfr #: P0759NBK
$6.89
  • Conduit Size: 3/4"
  • Connector Type: 90 Degrees
  • Item: Liquid Tight Conduit Fitting
See full product details
Orders over $50 ship free.

Hubbell Wiring Device-Kellems #P0759NBK Specifications

  • Zoro #: G0287305
  • Mfr #: P0759NBK
Conduit Size: 3/4" Connector Type: 90 Degrees
Item: Liquid Tight Conduit Fitting Style - Connector: 90 Degrees
Insulated: Yes Color - Conduit Fitting: Black
Hazardous Location Rating: Not Rated Use With - Conduit: Flexible Liquid Tight Non-Metallic Conduit
Conduit Trade Size: 3/4" Conduit Fitting Material: Nylon
Standards: UL listed, CSA certified Mesh Material: No Strain Relief Mesh
Box Connection: 3/4" MNPT External Grounding Lug: No
Color: Black Item - Conduit Fitting: Liquid Tight Conduit Fitting
Material: Nylon Mesh Length: No Strain Relief Mesh
For Use With: Nonmetallic Flexible Conduit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit, Conduit Trade Size 3/4 In., Style - Connector 90 Degrees , Box Connection 3/4 In. MNPT, Insulated Yes, Conduit Fitting Material Nylon, Color - Conduit Fitting Black, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated

Reviews of Hubbell Wiring Device-Kellems #P0759NBK