20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Liquid Tight Grip, 90 Deg, 2 In.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1460103| Mfr #: 074093548

$197.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460103 Mfr #: 074093548
Material: Steel Fitting and Stainless Steel MeshFitting Type: Male
Item: Liquid Tight Conduit GripMesh Length: 8"
Insulated / Uninsulated: InsulatedConduit Size: 2"
Fitting Style: 90 DegreesCountry of Origin (subject to change): United States

Product Description

Liquid Tight Conduit Grip, Fitting Style 90 Degrees , Conduit Size 2 In., Fitting Type Male, Material Steel Fitting and Stainless Steel Mesh, Mesh Length 8 In., Insulated / Uninsulated Insulated
Save 15%. Sign up for Z-mail.