This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow HBL73CM14C

Locking Connector, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)

  • Mfr # HBL73CM14C
  • Zoro # G400702495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL73CM14C
Zoro #
G400702495
UPC #
783585037530
Country of Origin
United States

Dimensions

Length
1.94 in
Display Size
Standard
Height
3.61 in
Dimensions
1.94 in x 1.94 in x 3.61 in
Wire Size
#16 AWG to #8 AWG
Width
1.94 in
For Minimum Cable Diameter
0.36 in
For Maximum Cable Diameter
0.9375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA C22.2, UL
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Amps
20A
Body Material
Natural White Nylon
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial
Weight
0.35
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.7 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Range
0.360"-0.930" (9-24)
Cable Range
0.360 - 0.930 in
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Cord Mounted
Current / Amperage Rating
20 A
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Insulation
Insulated Body
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.