DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 240V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0399761| Mfr #: GFP2312

$311.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Line Cord GFCI
NEMA Plug Configuration: Bare Wire
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399761 Mfr #: GFP2312
Item: Line Cord GFCINEMA Plug Configuration: Bare Wire
Number of Poles: 2Cord Length: 25 ft.
Material: ValoxPortable GFCI Receptacle Cord Length:
Standards: UL, CSAOutlet Configuration: User Wired Connection
Enclosure Rating: Nema 4XNEMA Receptacle Configuration: Bare Wire
NEC Cord Designation: SJGOOWSelf-Testing: No
Portable GFCI Plug Cord Length: Amps: 30
Color: YellowNumber of Wires: 3
Hz: 60Gauge/Conductor: 10/3
Voltage Rating: 240VACReset Type: Automatic
Range of Lengths: 25 ft.Country of Origin (subject to change): United States

Description

Line Cord GFCI, Cord Length 25 ft., Color Yellow, 30 Amps, NEMA Plug Configuration Bare Wire, NEMA Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Outlet Configuration User Wired Connection, NEC Cord Designation SJGOOW, Range of Lengths 25 ft., Voltage Rating 240VAC, 60 Hz, Number of Poles 2, Number of Wires 3, Material Valox, Reset Type Automatic, Standards UL, CSA, Self-Testing No

Reviews