15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0783377| Mfr #: HBL7570

$16.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: ML-2P
Number of Poles: 2
Body Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783377 Mfr #: HBL7570
NEMA Configuration: ML-2PNumber of Poles: 2
Body Material: NylonStandards: UL Listed, CSA Certified
Voltage: 120VACCord Size: 0.335" to 0.421"
Amps: 15Color: Black
Wiring Style: StandardNumber of Wires: 3
Item: Midget Locking Angle PlugCountry of Origin (subject to change): United States

Description

Angle Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration ML-2P, Color Black, Material Nylon

Reviews