October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT

  • Zoro #: G3030054
  • Mfr #: CS6364C

$119.09

Details
  • Material: Super Tough Nylon
  • Item: Locking connector
  • Color - Plugs and Receptacles: Black/White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #CS6364C Specifications

  • Zoro #: G3030054
  • Mfr #: CS6364C
Material: Super Tough Nylon Item: Locking connector
Color - Plugs and Receptacles: Black/White Corrosion Resistant: No
Shrouded / Non-Shrouded: Non-Shrouded Amps: 50
Voltage - Plugs and Receptacles: 125/250VAC Item - Plugs and Receptacles: Locking Connector
Amps - Plugs and Receptacles: 50 Wiring Style: Standard
Cord Size: 0.750" to 1.125" Number of Wires: 4
Grade - Plugs and Receptacles: Industrial IP Rating: 20
Phase: 1 Number of Poles: 3
Standards: UL/CSA NEMA Configuration: Non-NEMA
NEMA Plug Configuration - Plugs and Receptacles: Non-NEMA, 50A Color: Black/White
Power Indicator: No Antimicrobial: No
Grade: Industrial/Commercial Voltage: 125/250VAC
Country of Origin (subject to change): United States

Description

Here are some important details for Hubbell Wiring Device-Kellems Locking connector. Voltage: 125/250VAC, Amps: 50, Number Of Poles: 3.

Reviews of Hubbell Wiring Device-Kellems #CS6364C