50A Locking Connector 3P 4W 600VAC/250VDC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1479143| Mfr #: HBL3764C

$122.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Configuration: Non-NEMA
Number of Poles: 3
Material: Super Tough Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479143 Mfr #: HBL3764C
NEMA Configuration: Non-NEMANumber of Poles: 3
Material: Super Tough NylonShrouded / Non-Shrouded: Non-Shrouded
Phase: 3Grade: Industrial/Commercial
Voltage: 600VAC/250VDCCord Size: 0.750" to 1.125"
Standards: UL/CSAAmps: 50
Color: Black/WhiteIP Rating: 20
Wiring Style: StandardNumber of Wires: 4
Item: Locking ConnectorAntimicrobial: No
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 50, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, Color Black/White, IP Rating 20, Cord Size 0.750 In. to 1.125 In., 3 Phase, Material Super Tough Nylon, Antimicrobial No

Reviews