BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

15A Midget Locking Connector 2P 3W 240VAC L6-15R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1690437| Mfr #: HBL4579VBK

$13.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: L6-15RColor: BlackVoltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690437 Mfr #: HBL4579VBK
NEMA Configuration: L6-15RColor: Black
Voltage: 240VACItem: Midget Locking Connector
Wiring Style: HingedNumber of Wires: 3
Body Material: NylonCord Size: 0.220" to 0.660"
Number of Poles: 2Amps: 15
Country of Origin (subject to change): United States

Description

Midget Locking Connector, Wiring Style Hinged, Amps 15, NEMA Configuration L6-15R, Voltage 240VAC, Number of Poles 2, Number of Wires 3, Color Black, Body Material Nylon, Cord Size 0.220 In. to 0.660 In.

Reviews