PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50A Marine Locking Plug 2P 3W 125VAC GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1669491| Mfr #: HBL63CM61

$66.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: GrayAmps: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669491 Mfr #: HBL63CM61
Voltage: 125VACColor: Gray
Amps: 50Material: Nickel Plated Brass
Shrouded / Non-Shrouded: ShroudedAntimicrobial: No
Grade: MarineStandards: UL/CSA
Item: Locking PlugNEMA Configuration: Non-NEMA, 3 Blade
Special Features: Corrosion resistantNumber of Poles: 2
Number of Wires: 3Cord Size: 0.437" to 1.140"
Phase: 1Wiring Style: Standard
IP Rating: 20Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Marine, 125VAC, Number of Poles 2, Number of Wires 3, Non-NEMA, 50A, Gray, Amps - Plugs and Receptacles 50, Corrosion Resistant Yes, Antimicrobial No, Cord Size 0.437 In. to 1.140 In., IP Rating 20, 1 Phase, Material Nickel Plated Brass, Special Features Corrosion Resistant

Reviews