BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

50A Twist-Lock Plug 2P 3W 125VAC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0753401| Mfr #: CS6361C

$82.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black/WhitePhase: 1Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753401 Mfr #: CS6361C
Color: Black/WhitePhase: 1
Voltage: 125VACNumber of Wires: 3
Amps: 50NEMA Configuration: Non-NEMA, 3 Blade
Antimicrobial: NoItem: Locking Plug
Cord Size: 0.750" to 1.125"Wiring Style: Standard
Shrouded / Non-Shrouded: ShroudedNumber of Poles: 2
IP Rating: 20Material: Super Tough Nylon
Grade: IndustrialStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Industrial, 125VAC, Number of Poles 2, Number of Wires 3, Non-NEMA, 50A, Black/White, Amps - Plugs and Receptacles 50, Corrosion Resistant No, Antimicrobial No, Cord Size 0.750 In. to 1.125 In., IP Rating 20, 1 Phase, Material Super Tough Nylon

Reviews