SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0893575| Mfr #: HBL3763C

$105.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrouded / Non-Shrouded: ShroudedAntimicrobial: NoItem: Locking Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893575 Mfr #: HBL3763C
Shrouded / Non-Shrouded: ShroudedAntimicrobial: No
Item: Locking PlugWiring Style: Standard
Material: Super Tough NylonNumber of Wires: 3
Number of Poles: 2Voltage: 600VAC/250VDC
Color: Black/WhiteNEMA Configuration: Non-NEMA, 3 Blade
Grade: IndustrialPhase: 1
Cord Size: 0.750" to 1.125"Standards: Ul Listed
IP Rating: 20Amps: 50
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 600VAC/250VDC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, 3 Blade, Color Black/White, 50 Amps, Cord Size 0.750 In. to 1.125 In., IP Rating 20, 1 Phase, Material Super Tough Nylon, Antimicrobial No

Reviews