50A Locking Plug 3P 4W 600VAC/250VDC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1774035| Mfr #: HBL3765C

$100.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 600VAC/250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774035 Mfr #: HBL3765C
Number of Wires: 4Wiring Style: Standard
Voltage: 600VAC/250VDCMaterial: Super Tough Nylon
Color: Black/WhiteIP Rating: 20
Cord Size: 0.750" to 1.125"Grade: Industrial
Amps: 50Phase: 3
Number of Poles: 3Item: Locking Plug
NEMA Configuration: Non-NEMA, 4 BladeAntimicrobial: No
Standards: UL/CSAShrouded / Non-Shrouded: Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, 4 Blade, Color Black/White, 50 Amps, Cord Size 0.750 In. to 1.125 In., IP Rating 20, 3 Phase, Material Super Tough Nylon, Antimicrobial No

Reviews