Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK

  • Zoro #: G2551184
  • Mfr #: HBL2610

$34.51

  • Mounting Type: Flush Mount
  • Grade: Industrial
  • Voltage: 125VAC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL2610 Specifications

  • Zoro #: G2551184
  • Mfr #: HBL2610
Mounting Type: Flush Mount Grade: Industrial
Voltage: 125VAC IP Rating: 20
NEMA Configuration: L5-30R Special Features: Corrosion resistant
Material: Valox HP: 1.0
NEMA Rating: 4x, 12 Item: Locking Receptacle
Wiring Style: Standard Phase: 1
Shrouded / Non-Shrouded: Non-Shrouded Standards: UL/CSA
Number of Wires: 3 Amps: 30
Number of Poles: 2 Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locking receptacles vary by amps, the number of poles, phase, number of wires, NEMA rating and other considerations, so shop Zoro carefully for the most appropriate locking receptacles for your needs. Take a look at the features for Hubbell Wiring Device-Kellems Locking Receptacle. Voltage: 125VAC, Amps: 30, Number Of Poles: 2.

Reviews of Hubbell Wiring Device-Kellems #HBL2610