KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Locking Receptacle 2P 3W 125VAC L5-15R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1323287| Mfr #: HBL4713

$19.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323287 Mfr #: HBL4713
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: BrownIP Rating: 20
NEMA Rating: 4x, 12Grade: Industrial
Amps: 15Number of Poles: 2
Item: Locking ReceptacleNEMA Configuration: L5-15R
Mounting Type: Flush MountSpecial Features: With Cover
Material: ThermosetStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoset, 15 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Brown, L5-15R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 1, Standards UL/CSA, Special Features With Cover

Reviews