Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
15A Isolated Ground Locking Receptacle 2P 3W 240VAC (Discontinued)
Mfr # IG4560
Zoro # G1808825
This Product is Discontinued
Key Features
- NEMA Configuration L6-15R
- Voltage 240VAC
- Amps 15
- Color Orange
- Number of Poles 2