KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Locking Receptacle 2P 3W 250VAC L6-15R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1466473| Mfr #: HBL4560

$21.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
NEMA Rating: 4x, 12
Amps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466473 Mfr #: HBL4560
IP Rating: 20NEMA Rating: 4x, 12
Amps: 15HP: 2.0
Wiring Style: StandardColor: Black
Number of Wires: 3Material: Stainless Steel/Phenolic
Phase: 1Shrouded / Non-Shrouded: Non-Shrouded
Mounting Type: Flush MountItem: Locking Receptacle
Standards: UL/CSAGrade: Industrial
NEMA Configuration: L6-15RNumber of Poles: 2
Voltage: 250VACCountry of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Stainless Steel/Phenolic, 15 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Color Black, L6-15R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 1, HP 2.0, Standards UL/CSA

Reviews