SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

15A Locking Receptacle 2P 3W 250VAC L6-15R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2440487| Mfr #: HBL4563

$22.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: IndustrialShrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440487 Mfr #: HBL4563
Grade: IndustrialShrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2Number of Wires: 3
Standards: UL/CSANEMA Configuration: L6-15R
Mounting Type: Flush MountWiring Style: Standard
Material: NylonItem: Locking Receptacle
HP: 2.0Amps: 15
Voltage: 250VACPhase: 1
Color: BlackCountry of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 15 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Color Black, L6-15R NEMA Configuration, Phase 1, HP 2.0, Standards UL/CSA

Reviews