20A Locking Receptacle 2P 3W 125VAC L5-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2380323| Mfr #: HBL2310

$22.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: BlackAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380323 Mfr #: HBL2310
Voltage: 125VACColor: Black
Amps: 20Material: Nylon/Thermoplastic Polyester
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Grade: IndustrialHP: 1.0
Item: Locking ReceptacleNEMA Rating: 4, 4X, 12
NEMA Configuration: L5-20RSpecial Features: Corrosion resistant
Number of Poles: 2Number of Wires: 3
Standards: UL/CSAPhase: 1
Wiring Style: StandardIP Rating: 20
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon/Thermoplastic Polyester, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Black, L5-20R NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, HP 1.0, Standards UL/CSA, Special Features Corrosion Resistant

Reviews