KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1177723| Mfr #: HBL2410

$33.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177723 Mfr #: HBL2410
Number of Wires: 4Wiring Style: Standard
Voltage: 125/250VACPhase: 1
Color: BlackIP Rating: 20
NEMA Rating: 4, 4X, 12Grade: Industrial
Amps: 20HP: 2 Line to Line, 1 Line to Neutral
Number of Poles: 3Item: Locking Receptacle
NEMA Configuration: L14-20RMounting Type: Flush Mount
Special Features: Corrosion resistantMaterial: Thermoplastic Elastomer
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoplastic Elastomer, 20 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Black, L14-20R NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, HP 2 Line to Line, 1 Line to Neutral, Standards UL/CSA, Special Features Corrosion Resistant

Reviews