KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Receptacle 4P 4W 120/208VAC L18-30R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0659811| Mfr #: HBL2750

$51.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 120/208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659811 Mfr #: HBL2750
Number of Wires: 4Wiring Style: Standard
Voltage: 120/208VACPhase: 3
Color: BlackIP Rating: 20
NEMA Rating: 4x, 12Grade: Industrial
Amps: 30HP: 3.0
Number of Poles: 4Item: Locking Receptacle
NEMA Configuration: L18-30RMounting Type: Flush Mount
Special Features: Corrosion resistantMaterial: Nylon
Standards: ULShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 120/208VAC, Number of Poles 4, Number of Wires 4, Color Black, L18-30R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 3.0, Standards UL, Special Features Corrosion Resistant

Reviews