KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Receptacle 3P 4W 250VAC BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1879245| Mfr #: HBL3430G

$53.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
NEMA Rating: 4x, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879245 Mfr #: HBL3430G
IP Rating: 20NEMA Rating: 4x, 12
Amps: 30Wiring Style: Standard
Color: BlackNumber of Wires: 4
Material: Impact Modified PBTPhase: 3
Special Features: Corrosion resistantShrouded / Non-Shrouded: Non-Shrouded
Mounting Type: Flush MountItem: Locking Receptacle
Standards: UL/CSAGrade: Industrial
NEMA Configuration: Non-NEMANumber of Poles: 3
Voltage: 250VACCountry of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Impact Modified PBT, 30 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color Black, Non-NEMA NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, Standards UL/CSA, Special Features Corrosion Resistant

Reviews