KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Receptacle 3P 4W 480VAC L16-30R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1853984| Mfr #: HBL2730SR2

$62.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
NEMA Rating: 4x, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853984 Mfr #: HBL2730SR2
IP Rating: 20NEMA Rating: 4x, 12
Amps: 30HP: 10.0
Wiring Style: StandardColor: Gray
Number of Wires: 4Material: Impact Modified PBT
Phase: 3Special Features: Corrosion resistant
Shrouded / Non-Shrouded: ShroudedMounting Type: Semi Flush Mount
Item: Locking ReceptacleStandards: UL/CSA
Grade: IndustrialNEMA Configuration: L16-30R
Number of Poles: 3Voltage: 480VAC
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Semi Flush Mount, Grade Industrial, Material Impact Modified PBT, 30 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Gray, L16-30R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, HP 10.0, Standards UL/CSA, Special Features Corrosion Resistant

Reviews