KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Isolated Ground Locking Receptacle 2P 3W 125VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0850394| Mfr #: IG2610

$34.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
NEMA Rating: 4x, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850394 Mfr #: IG2610
IP Rating: 20NEMA Rating: 4x, 12
Amps: 30HP: 2.0
Wiring Style: StandardColor: Orange
Number of Wires: 3Material: Nylon
Phase: 1Special Features: With Isolated Ground
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Item: Locking ReceptacleStandards: UL/CSA, C22.2 No. 42
Grade: IndustrialNEMA Configuration: L5-30R
Number of Poles: 2Voltage: 125VAC
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Orange, L5-30R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 1, HP 2.0, Standards UL/CSA, C22.2 No. 42, Special Features With Isolated Ground

Reviews