BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30A Isolated Ground Locking Receptacle 2P 3W 240VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0831065| Mfr #: IG2620

$39.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangePhase: 1Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831065 Mfr #: IG2620
Color: OrangePhase: 1
Voltage: 240VACNEMA Rating: 4x, 12
Number of Wires: 3Amps: 30
Mounting Type: Flush MountSpecial Features: With Isolated Ground
NEMA Configuration: L6-30RHP: 3.0
Item: Locking ReceptacleWiring Style: Standard
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 2
IP Rating: 20Material: Nylon
Grade: IndustrialStandards: UL/CSA, C22.2 No. 42
Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 240VAC, Number of Poles 2, Number of Wires 3, Color Orange, L6-30R NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 1, HP 3.0, Standards UL/CSA, C22.2 No. 42, Special Features With Isolated Ground

Reviews