KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A Locking Receptacle 2P 3W 125VAC BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2302291| Mfr #: CS6370

$79.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302291 Mfr #: CS6370
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: BlackIP Rating: 20
NEMA Rating: 4, 4X, 12Grade: Industrial
Amps: 50Number of Poles: 2
Item: Locking ReceptacleNEMA Configuration: Non-NEMA
Mounting Type: Flush MountSpecial Features: Corrosion resistant
Material: Impact Modified PBTStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Impact Modified PBT, 50 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Black, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, Standards UL/CSA, Special Features Corrosion Resistant

Reviews