Hubbell
50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK
Mfr # HBL7379
Zoro # G0420147
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Black
- Number of Poles 3
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC HBL2816
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC HBL2626
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK HBL2760
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY HBL2310AR
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510AR
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY HBL2720SR2
- HUBBELL 20A Locking Receptacle 4P 5W 120/208VAC L21-20R GY HBL2510SR
- HUBBELL 50A Hospital Locking Receptacle 2P 3W 250VAC HBL25505
- HUBBELL Locking Receptacle HBL2816ST
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A 72120FR
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R YGF041F
- Hubbell Locking Devices