Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cable Connector, 1/2 in., Straight, Black
  • Zoro #: G0289965
  • Mfr #: SHC2023CR
$7.58
  • Hub Trade Size: 1/2"
  • Material - External Strain Relief: No External Strain Relief
  • Gland Color Code: Blue
See full product details
Orders over $50 ship free.

Hubbell Wiring Device-Kellems #SHC2023CR Specifications

  • Zoro #: G0289965
  • Mfr #: SHC2023CR
Hub Trade Size: 1/2" Material - External Strain Relief: No External Strain Relief
Gland Color Code: Blue Style - Connector: Straight
Body Color - Cord Connector: Black Min. Throat Dia.: 0.58"
Standards: UL 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111 Number of Cords: 1
Cord Dia. Range: 0.38" to 0.50" Material: Nylon
Length - Box to End of Connector: 1.50" Length: 2.03"
Item - Cord Connector: Liquid Tight Cord Connector Connector Type: Straight
Strain Relief Type: No External Strain Relief Color: Black
Item: Liquid Tight Cord Connector Length - External Strain Relief: No External Strain Relief
Male/Female: Male Box Connection: 1/2" MNPT
Insulated: Yes Liquid Tight / Dust Tight: Liquid Tight
Material - Cord Connector: Nylon Hazardous Location Rating: Not Rated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 In. to 0.50 In., Box Connection 1/2 In. MNPT, Material - Cord Connector Nylon, Material - External Strain Relief No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - External Strain Relief No External Strain Relief, Length - Box to End of Connector 1.50 In., Insulated Yes

Reviews of Hubbell Wiring Device-Kellems #SHC2023CR