PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Marine Toggle Switch, SPST, 1/4 in. Solder

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1890533| Mfr #: M11MSP

$9.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Function: Momentary On/OffActuator Color: BlackMounting Hole: 0.50" dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890533 Mfr #: M11MSP
Switch Function: Momentary On/OffActuator Color: Black
Mounting Hole: 0.50" dia.Recommended Use: Horn, Starter, Winches, Gauges
Terminals: 1/4" Solder Lug/Quick Connect TabActuator Length: 0.67"
Number of Connections: 2Stem Length: 0.370"
DC Contact Rating: 15A @ 12VDCItem: Marine Toggle Switch
Stem Color: BlackContact Form: SPST
Actuator Style: Flattened LeverOperating Temp. Range: -10 Degrees to 105 Degrees F
Stem Dia. and Thread Size: 0.480" dia., 0.47"-32UNC-2ACountry of Origin (subject to change): China

Description

Marine Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals 1/4 In. Solder Lug/Quick Connect Tab, Mounting Hole 0.50 In. dia., DC Contact Rating 15A @ 12VDC, Actuator Style Flattened Lever, Actuator Length 0.67 In., Stem Length 0.370 In., Stem Dia. and Thread Size 0.480 In. dia., 0.47 In.-32UNC-2A, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black

Reviews