Marine Toggle Switch, SPST, 1/4 in. Solder

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1187557| Mfr #: M11SP

$7.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187557 Mfr #: M11SP
Recommended Use: Lights, Bilge Blower, Bilge Pumps, AccessoriesContact Form: SPST
Mounting Hole: 0.50" dia.Operating Temp. Range: -10 Degrees to 105 Degrees F
Stem Color: BlackTerminals: 1/4" Solder Lug/Quick Connect Tab
Actuator Color: BlackSwitch Function: On/Off
Actuator Style: Flattened LeverStem Dia. and Thread Size: 0.480" dia., 0.47"-32UNC-2A
Actuator Length: 0.670"Stem Length: 0.370"
Number of Connections: 2DC Contact Rating: 15A @ 12VDC
Item: Marine Toggle SwitchCountry of Origin (subject to change): China

Product Description

Marine Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 1/4 In. Solder Lug/Quick Connect Tab, Mounting Hole 0.50 In. dia., DC Contact Rating 15A @ 12VDC, Actuator Style Flattened Lever, Actuator Length 0.670 In., Stem Length 0.370 In., Stem Dia. and Thread Size 0.480 In. dia., 0.47 In.-32UNC-2A, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black

Product Reviews

Save 15%. Sign up for Z-mail.