DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mechanical Interlock, Pin And Sleeve, 5HP

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2235904| Mfr #: HBL420MI9W

$727.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Mechanical Interlock Device
Number of Poles: 3
Fused / Nonfused: Nonfused
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235904 Mfr #: HBL420MI9W
Item: Mechanical Interlock DeviceNumber of Poles: 3
Fused / Nonfused: NonfusedHub: 1"
Includes: Mounting FeetVoltage: 250VAC
Phase: 3HP: 5
Amps: 20Use With: 3D138
Accepts Plug Number: 3D138Number of Wires: 4
Viewing Window: NoType: Pin And Sleeve, Unfused
Country of Origin (subject to change): United States

Description

Mechanical Interlock, Pin And Sleeve, Unfused, Amps 20, Voltage 250VAC, Number of Poles 3, Number of Wires 4, HP 5, Phase 3, Hub 1 In, Use With G2753274, Includes Mounting Feet

Reviews