KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Strap, Ivory, Steel, Straps

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0586135| Mfr #: HBL704IV

$0.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.58"
Features: 750 Series
Standards: UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586135 Mfr #: HBL704IV
Width: 0.58"Features: 750 Series
Standards: UL, CSAItem: Mounting Strap
For Use With: 750 RacewayLength: 0.5"
Color: IvoryMaterial: steel
Fittings Sub-Category: StrapsCountry of Origin (subject to change): China

Description

Mounting Strap, Cover Type -, Width 0.58 In., Length 0.5 In., Color Ivory, Material Steel, Features 750 Series, Standards UL, CSA, For Use With 750 Raceway, Includes -

Reviews