Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Gray (Discontinued)
Mfr # NP26GY
Zoro # G1260847
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Finish Smooth
- Size Standard