Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Ivory (Discontinued)
Mfr # NP826I
Zoro # G4440908
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Finish Smooth
- Size Standard