Occupancy Sensor, PIR, 120 Linear ft.

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2169431| Mfr #: ATP120HB

$101.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169431 Mfr #: ATP120HB
Description/Special Features: PIR Technology, 120FT. Linear Coverage for Aisle ApplicationsIncludes: Pushbutton and LED Display
Item: High Bay Occupancy SensorSensor Type: Passive Infrared
Installation Type: WallTime Delay: Adaptive/Manual
Voltage: 24VDCColor: WHITE
Compatible With: Fluorescent FixturesOperating Temp. Range: 32 Degrees to 104 Degrees F
Coverage: 300 sq. ft. @ 30 ft. Mounting HeightViewing Angle: 14 ft. Wide at 120 ft.
Timer Range: 8 to 40 min.Country of Origin (subject to change): China

Product Description

High Bay Occupancy Sensor, Compatible With Fluorescent Fixtures, Description/Special Features PIR Technology, 120FT. Linear Coverage for Aisle Applications, For Use With 120VAC Power Pack Hubble No. CU120A, 277VAC Power Pack Hubble No. CU277A, Voltage 24VDC, Coverage 300 sq. ft. @ 30 ft. Mounting Height, Viewing Angle 14 ft. Wide at 120 ft., Timer Range 8 to 40 min., Time Delay Adaptive/Manual, Installation Type Wall, Sensor Type Passive Infrared, Color White

Product Reviews

Save 15%. Sign up for Z-mail.