Occupancy Sensor, PIR, 1200 sq ft, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0158051| Mfr #: AT1277W

$71.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158051 Mfr #: AT1277W
Viewing Angle: 180 DegreesSensor Type: Passive Infrared
Installation Type: WallItem: Occupancy Sensor
Description/Special Features: Energy Efficient Electronic Ballast, Heavy Duty Relay, Pushbutton and LED DisplayIncludes: Photocell
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionTime Delay: Adaptive
Watts @ 120V: 1800Watts @ 277V: 4155
Voltage: 120/277VACColor: White
Standards: UL and cUL ListedTimer Range: 5 to 30 min.
Coverage: 1200 sq. ft.Country of Origin (subject to change): Taiwan

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 1200 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 5 to 30 min., Time Delay Adaptive, Watts @ 120V 1800, Watts @ 277V 4155, Voltage 120/277VAC, For Use With Mfr. No. WS1277W2, Color White, Standards UL and cUL Listed, Includes Photocell

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.