KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0602673| Mfr #: ATD1000C

$119.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/Manual
Viewing Angle: 180 Degrees
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602673 Mfr #: ATD1000C
Time Delay: Adaptive/ManualViewing Angle: 180 Degrees
Includes: -Item: Dual Technology Occupancy Sensor
Sensor Type: Passive Infrared/UltrasonicTimer Range: 8 to 40 min.
Color: Office WhiteDescription/Special Features: Low Voltage Sensor, 8-12' Mounting Height
Standards: Ul ListedCoverage: 1000 sq. ft.
For Use With: Mfr. No. CU300A, CU300M, CU300HDInstallation Type: Ceiling
Voltage: 24VDCCountry of Origin (subject to change): China

Description

Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Coverage at Suggested Mounting Height 1000 sq. ft., Installation Location - Motion Sensor Ceiling, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 8 to 40 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Operating Voltage - Motion Sensing and Dimming 24VDC, Color - Motion Sensing and Dimming Office White

Reviews