JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1442892| Mfr #: ATD1600W

$156.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442892 Mfr #: ATD1600W
Description/Special Features: Low Voltage Sensor, 8-12' Mounting HeightItem: Dual Technology Occupancy Sensor
Sensor Type: Passive Infrared/UltrasonicInstallation Type: Wall
Time Delay: Adaptive/ManualVoltage: 24VDC
Color: Office WhiteCoverage: 1600 sq. ft.
Viewing Angle: 115 DegreesTimer Range: 8 to 40 min.
Country of Origin (subject to change): China

Product Description

Dual Technology Occupancy Sensor, Sensor Type Passive Infrared/Ultrasonic, Coverage 1600 sq. ft., Installation Type Wall, Viewing Angle 115 Degrees , Timer Range 8 to 40 min., Time Delay Adaptive/Manual, Voltage 24VDC, For Use With Mfr. No. CU300A/M/HD, Color Office White, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.