Occupancy Sensor, Ultra, 1000 sq ft, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1872586| Mfr #: ATU1000C

$168.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872586 Mfr #: ATU1000C
Standards: UL ListedDescription/Special Features: Low Voltage Sensor, 8-12' Mounting Height
Includes: -Item: Occupancy Sensor
Sensor Type: UltrasonicInstallation Type: Ceiling
Time Delay: Adaptive/ManualVoltage: 24VDC
Color: Office WhiteViewing Angle: 180 Degrees
Timer Range: 8 to 40 min.Coverage: 1000 sq. ft.
Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Ultrasonic, Coverage 1000 sq. ft., Installation Type Ceiling, Viewing Angle 180 Degrees , Timer Range 8 to 40 min., Time Delay Adaptive/Manual, Voltage 24VDC, For Use With Mfr. No. CU300A/M/HD, Color Office White, Standards UL Listed, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.