Wall Swtch, 1-Pol, Side, 120V, 20A, Red, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2031933| Mfr #: HBL1297

$41.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: 1-Pole
Item: Pilot Light Switch
Application Environment: Commercial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031933 Mfr #: HBL1297
Switch Type: 1-PoleItem: Pilot Light Switch
Application Environment: Commercial EnvironmentsSwitch Function: Maintained
Description/Special Features: Light On with Load OnRated HP: 1
Amps AC: 20Wiring Method: Side
Antimicrobial: NoSwitch Style: Toggle
Standards: UL/CSALocking: No
Voltage AC: 120Color: Red
Country of Origin (subject to change): United States

Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120, Rated HP 1, Wiring Method Side, Color Red, Commercial Environments Application Environment, Antimicrobial No, Standards UL/CSA

Reviews