Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Sleeve Connector, 30A, 250V

  • Zoro #: G0124282
  • Mfr #: C430C9W

$221.69

  • Grounding Style: IEC
  • Item: Watertight Pin and Sleeve Connector
  • Body Material - Pin and Sleeve: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #C430C9W Specifications

  • Zoro #: G0124282
  • Mfr #: C430C9W
Grounding Style: IEC Item: Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve: Nylon Item - Plugs and Receptacles: Watertight Pin and Sleeve Connector
Switch Rated: No Color: Blue
Color - Plugs and Receptacles: Blue Number of Poles: 3
Number of Wires: 4 Phase: 3
Amps: 30 Phase - Electrical: 3
Body Material: Nylon Voltage: 250VAC
Standards: UL Listed, CSA Certified, CE Certified, VDE Amps - Plugs and Receptacles: 30
Voltage - Plugs and Receptacles: 250VAC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Watertight Pin and Sleeve Connector, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 250VAC, Color - Plugs and Receptacles Blue, Number of Poles 3, Number of Wires 4, Phase - Electrical 3, Switch Rated No, Grounding Style IEC, Standards UL Listed, CSA Certified, CE Certified, VDE

Reviews of Hubbell Wiring Device-Kellems #C430C9W