Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Sleeve Receptacle, 60A, 480V

  • Zoro #: G0124319
  • Mfr #: C460R7W

$332.05

  • Body Material - Pin and Sleeve: Nylon
  • Voltage: 480VAC
  • Body Material: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #C460R7W Specifications

  • Zoro #: G0124319
  • Mfr #: C460R7W
Body Material - Pin and Sleeve: Nylon Voltage: 480VAC
Body Material: Nylon Phase: 3
Item: Watertight Pin and Sleeve Receptacle Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
Features: Abuse Resistant Standards: UL Listed, CSA Certified, CE Certified, VDE
Amps - Plugs and Receptacles: 60 Grounding Style: IEC
Switch Rated: No Number of Wires: 4
Amps: 60 Voltage - Plugs and Receptacles: 480VAC
Color - Plugs and Receptacles: Red Number of Poles: 3
Phase - Electrical: 3 Color: Red
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 480VAC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, Features Abuse Resistant, Switch Rated No, Standards UL Listed, CSA Certified, CE Certified, VDE

Reviews of Hubbell Wiring Device-Kellems #C460R7W