Hubbell
Heavy Duty Products, IEC Pin and Sleeve, Receptacle Switched, 100 A 3 Phase 600 VAC
Mfr # HBLS4100R5W
Zoro # G2480279
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Explore More Products
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC HBL4100CS2W
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V HBL360C4W
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V HBL460C9W
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V HBL5100C6WP
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V HBL320C6W
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC VPR3455
- HUBBELL Heavy Duty Products, IEC Pin and Sleeve, Receptacle Switched, 100 A 380-415 VAC HBLS4100R6W
- HUBBELL Heavy Duty Products, IEC Pin and Sleeve, Connector Switched, 100 A 3 Phase Y 277/480 VAC HBLS5100C7W
- HUBBELL Heavy Duty Products, IEC Pin and Sleeve, Connector Switched, 100 A 200/346-240/415 VAC HBLS5100C6W
- AMPHENOL ER 6C 616S SKT PLUG MS3106E14S6S
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V HBL330C7W
- Hubbell Pin & Sleeve Connectors